Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988294

Global Industrial™ Self-Propelled Electric Pallet Jack, 4500 lb Cap, 28-1/2"W x 47"L Fork

Product Description
✓ 4500 lb. weight capacity
✓ Variable-speed with automatic safety release braking system
✓ Multi-function hand control provides access to all functions

Increase productivity & reduce strain with the Global Industrial™ Self-Propelled Electric Pallet Jack Truck. Equipped with polyurethane drive and load wheels, this electric pallet jack rolls smoothly on surfaces in warehouses, grocery stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallets & skids up to 4500-pounds. It includes a Curtis controller for smooth & responsive control, an electromagnetic disc brake with an automatic dead-man feature, and an emergency battery disconnect. 48V, 45 Ah batteries power the high-torque 24V DC drive & lift motors that allows operators up to 8 hours of service per charge. When needed the batteries are recharged using an integral 120V AC charger. Limited 1-Year Warranty.

  • 6-5/16"W x 47"L forks with 24-13/16" across forks
  • Integrated battery level indicator
  • Keyed switch limits access to approved personnel
  • 2.5 MPH top loaded speed, 3.5 MPH top unloaded speed
  • 3-5/16" lowered and 8" raised heights
  • Two load and three steer non-marking or marring polyurethane wheels
  • 57-11/16" turning radius
  • No assembly required
  • Not for use on inclines or declines greater than 4°
  • Note: This unit is not recommended to run in temperatures lower than 40°F or higher than 105°F
    PRICE
    $4,459.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length65-1/2 in
    Width28-1/2 in
    Height51-1/2 in
    Lowered Height3-5/16 in
    Raised Height8 in
    Weight Capacity4500 lbs
    Weight570 lbs
    Fork Length47 in
    Fork Width6-5/16 in
    Distance Between Forks12-13/32 in
    Distance Across Forks24-13/16 in
    Travel Speed2.5 Loaded; 3.5 Unloaded mph
    Turning Radius57-11/16 °

    Product Details

    Assembly RequiredNo
    Duty Cycle8 Hours
    Gradeability4%
    ChargerIntegral 25 amp 120V
    MaterialSteel
    OperationElectric
    Manufacturers Part Number988294
    BrandGlobal Industrial
    Battery TypeLead Acid
    TypeLead Acid Powered Pallet Jack Trucks
    ColorYellow
    Lift TypeElectric
    Wheel TypeSolid
    Number of Batteries4
    Lower TypePowered

    Warranty

    Warranty1 Year yr