Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WBB3190710

MPN #: RT-PPJ-5K

Ballymore Heavy Duty Rough Terrain Powered Pallet Jack, 5000 lb. Capacity, 63"W x 42-1/8"L Forks

Product Description
Power through uneven terrain, dirt, and gravel with our Rough Terrain Powered Pallet Jack, engineered to haul up to 5,000 lbs. effortlessly-rugged, reliable, and built for the toughest job sites!

Features:
  • Maintenance Free Lead-Acid Battery Powered
  • Powered in forward or reverse directions
  • All-in-one control handle for loading dock stearing, movement forward and reverse and platform raising and lowering
  • Rough Terrain Treaded RT Solid Tires
  • Numerous safety features including emergency stop button
  • Convenient 110 volt charging
  • Battery power indicator
  • Built in cycle counter


PRICE
$8,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width63 in
Height49 in
Lowered Height2-3/8 in
Raised Height14 in
Weight Capacity5000 lbs
Weight1410 lbs
Fork Length42-1/8 in
Fork Width4-3/4 in
Fork Thickness1-5/8 in
Distance Across Forks9-1/8 - 40-5/8 in
Between Straddle49-7/8 in
Load Center19-3/4 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationElectric
Manufacturers Part NumberRT-PPJ-5K
BrandBallymore
TypeElectric Powered All Terrain Pallet Jack
ColorBlack
Steer Arc Degrees180 °
StyleAdjustable Width Forks
Load Wheel MaterialRubber
Entry RollersNo

Warranty

Warranty1 Year