Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hangcha

Model # :WBB3115704

MPN #: WP15Li

Hangcha A Series Electric Lithium-ion Walkie Pallet Jack, 3000 lb. Capacity, 27"W x 48"L Forks

Product Description
Light Duty Lithium-ion Pallet Jack provides operators a reliable solution to move palletized goods. Features a lithium-ion battery pack to provide longer run times and opportunity charging. The rugged design ensures this pallet jack's reliability when lifting and moving loads. The tiller head is ergonomic and provides operators with a comfortable operating experience. 3,000lb load capacity is an ideal tool for loading, unloading, and handling palletized goods in warehouses, supermarkets, and workshops.

PRICE
$2,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width27 in
Height38-5/8 in
Lowered Height3 in
Raised Height4-11/16 in
Weight Capacity3000 lbs
Distance Across Forks26-13/16 in
Fork Length48 in
Distance Between Forks11 in

Product Details

Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorGreen
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPolyolefin
Number of Batteries1
MaterialSteel
OperationElectric
Manufacturers Part NumberWP15Li
Lower TypePowered
BrandHangcha