- 16-inch cleaning path
- Non-stick shake-out bag
- Comfort-grip handle
- Smooth Cleaning - two rolls of bristles on an aluminum brush dowel
- Adjustable knob to suit a variety of carpet heights and qualities
- Built to last - durable steel construction
- Extra-strength chrome hood
- 50-foot, heavy-duty 3-wire cord
- 870-watt motor
- Lifetime-warranty fan blades
- Heat overload protection system
- Large, easy-roll, wide wheels
- Magnetized bumper - picks up small debris
- Quick-release, reinforced cord wrap
- 2-year Commercial warranty
Bissell BigGreen Commercial ProShake™ Upright Vacuum, 16" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 17-1/2 in |
| Height | 47 in |
| Weight | 16.7 lbs |
| Cord Length | 50 ft |
| Cleaning Width | 16 in |
Product Details
| Type | Commercial Vacuum |
| Color | Green |
| Motor Amps | 7.25 A |
| Dirt Collection | Reusable Bag |
| Capacity | 8 qt |
| Wattage | 870 W |
| Voltage | 120 V |
| Filtration | Lined Shake-Out Bag |
| Material | ABS Plastic, Metal w/ Chrome Hood |
| Description | Upright Vacuum |
| Manufacturers Part Number | BG102 |
| Decibels | 77 dB |
| Brand | Bissell Commercial |