The ProCup Upright Vacuum has powerful suction, ready-to-use attachments, this dirt cup upright vacuum cleaner can clean a variety of surfaces that include bare floor, high carpet, and upholstered furniture. You can easily remove dirt from every nook and corner. The extension wand, long power cord, and five surface height settings, help you conveniently clean thoroughly. The lightweight design makes the vacuum easy to move from room to room and transport from level to level.13.5" Cleaning Path Width.-Lightweight – 11.25 lbs. without cord.-Includes a crevice tool, combination dusting brush / upholstery tool & Extension wand.-Attachments store in back of vacuum-Carry handle-5 Position height adjustment-8 Amp-3 Stage Filtration-30 Ft. Cord-Unit dimensions 12"L x 13.5"W x 41.25"H-Limited 1 Year Warranty-UPC: 011120234190
Bissell Big Green Commercial ProCup Upright Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 13-1/2 in |
| Height | 41-1/4 in |
| Weight | 11.3 lbs |
| Cord Length | 30 ft |
| Cleaning Width | 13.5 in |
Product Details
| Power | Corded |
| CFM | 82 CFM |
| Color | Green |
| Amperage | 8 A |
| Capacity | 4.5 qt |
| Wattage | 960 W |
| Filtration | 3-Stage System |
| Manufacturers Part Number | BGU1937T |
| Decibels | 82 dB |
| Brand | Bissell Commercial |