Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoover

Model # :WBB3177582

MPN #: CH91600V

Hoover® Commercial HVRPWR Brushless Upright Vacuum with Tool Kit & Battery, 12" Cleaning Width

Product Description
Introducing the Hoover® Commercial HVRPWR 40V Brushless 12" Upright with Tools, a powerful cleaning solution designed for high mobility and increased efficiency. The HVRPWR 8Ah battery features lithium-ion battery cells with up to 50 minutes of runtime in low mode to allow for a powerful, continuous clean. Equipped with a beltless and brushless motor, this innovative in-brush roll motor not only requires no belt maintenance but also reduces noise, weight, assembly time, and energy consumption, making it a more efficient choice. Experience lightness in hand with the low battery and motor position, resulting in reduced fatigue and a more comfortable cleaning experience. The Hushtone™ System ensures a strong, quiet and less disruptive clean under 70 decibels, while the large, 5.5-quart bag allows for easy removal and replacement. An LED Indicator Dashboard makes it easy to stay informed on battery level, air performance and brush roll performance. With versatile cleaning options, including high power mode for intensive tasks, an integrated, industry-leading 10-foot reach hose, dusting brush, and crevice tool, as well as tool storage for instant access, this system easily adapts to any cleaning need. The HEPA filtration system guarantees 99.97% of dirt, dust and pollen down to 0.3 microns will remain trapped in the vacuum where they belong. With its floating nozzle design, the Hoover® Commercial 40V Cordless System accommodates up to 90% of commercial floor types without the need to bend over, providing convenience and efficiency in every use.

Product Highlights:
  • Hoover® Commercial HVRPWR Cordless System: Designed for mobility with 50 minutes of runtime in low mode, along with being backward-compatible with all previous HVRPWR batteries
  • Beltless & Brushless Glideforce Nozzle: First in the industry, the in-brush roll motor requires no belt maintenance and will ensure less noise, weight, assembly time and is more energy efficient, decreasing labor costs and providing a quicker clean
  • Light In Hand: The low battery and motor position helps reduce fatigue for a quicker clean
  • Hushtone™ System: A strong & quiet clean at less than 70 decibels
  • Large Capacity Bag: Easily lift out the 5.5-quart bag
  • Versatile Cleaning: Versatility to clean above floor with the industry-leading 10-foot reach hose, integrated dusting brush and crevice tool. The integrated tool storage ensures tools are always ready when needed
  • 2-Stage HEPA Media Filtration: Filter made with HEPA media traps 99.97% of dirt, dust and pollens down to 0.3 microns
  • Floating Nozzle Design: Accommodates up to 90% of commercial floor types with no need to bend over to adjust the nozzle height
  • LED Indicator Dashboard: Simple and intuitive LED indicators make it easy to stay informed on battery level, brush roll performance and air performance
Specifications:
  • 40V Upright. Two Batteries Options (8ah and 12ah)
  • CFM: 34.8 CFM (Normal) / 42 CFM (Boost)
  • Decibels: 65 db(A) (Normal) / 68 db(A) (Boost)
  • Water Lift (IN): 43 in H20 (normal) / 55-7/8 in H20 (Boost)
  • Wattage (W): Suction bldc 380 / Brush roll bldc 220


PRICE
$1,329.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift43, 55-7/8 in
Cleaning Width12 in

Product Details

TypeCommercial Vacuum
CFM34.8/42.02 CFM
ColorGray
Dirt CollectionDisposable Bag
Capacity5.5 qt
Wattage380/220 W
Voltage40 V
FiltrationHEPA
DescriptionCommercial Upright Vacuum
Manufacturers Part NumberCH91600V
Decibels65/68 dB
BrandHoover

Warranty

Warranty2 yr