Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3177586

MPN #: GCV09L1

Makita® Brushless Cordless HEPA Upright Vacuum with 40V XGT Li-Ion Battery, 15" Cleaning Width

Product Description
Clean more without a cord with the 40V XGT® 1.3 Gal. HEPA Filter Upright Vacuum (GCV09). This vacuum carries the Carpet and Rug Institute (CRI) Gold Seal of Approval Certification for high performance in commercial use with a 15" cleaning path, HEPA filter and cordless mobility delivering maximum productivity covering more space in less time.

Features:
  • Outpower: Up to 18% more suction power with 64 CFM and 60" of water lift
  • Outsmart: 15" Cleaning Path for increased efficiency with 25% more coverage*
  • Outlast: CRI Gold Seal of Approval certified by the Carpet and Rug Institute for commercial use
  • Cordless mobility delivers maximum productivity covering more space in less time
  • Upgraded base with 25% Smaller Profile for maneuverability under furniture*
  • Efficient two stage HEPA filter captures 99.97% of particulates .3 microns and larger
  • 3-speed power selection (high/medium/low) for efficient operation
  • Up to 160 minutes of run time on low and 40 minutes on high with 40V XGT® 8.0Ah battery
  • 5 height adjustment levels for optimal cleaning on any floor type
  • Adjusts easily to a horizontal position for cleaning under furniture
  • "Tool-less" and easy accessible brush roller for easier removal of hair and clogs
  • Light indicators for dust bag, brush and battery level status
  • Built-in front bumper L.E.D. light illuminates the cleaning path
  • Attachments store directly on the vacuum for convenience
  • Non-marring bumper prevents damage to furniture, baseboards, door-frames and walls
  • Low noise level of 67 dB(A) on high setting and 57 dB(A) on low setting
  • Extreme Protection Technology (XPT™) engineered for improved dust and water resistance
  • The digital communication within XGT® optimizes performance to provide up to 2X longer sustained power under heavy-load applications
  • The digital communication within XGT® actively monitors and protects against overload, over-discharge and overheating
  • XGT® Tools and Batteries are designed with a multi-layer contact interface for more constant power delivery to take on high-current demands
  • XGT® Batteries feature rigid rails with impact-resistant construction to secure the battery to the tool during high-demand applications
  • The XGT® Rapid Charger with dual-fan design circulates air through the battery to cool the battery and circuit board quickly for faster charging
  • The XGT® Rapid Charger's digital display indicates battery charge level (-80%, +80%, 100%)
  • The XGT® Rapid Charger's built-in chip thoroughly communicates during the charging process to control current, voltage, and temperature for more efficient charging
  • 40V max XGT® Lithium-Ion 8.0Ah Battery reaches a full charge in 76 minutes or less
  • Compatible with Makita® 40V max XGT® Lithium-Ion Batteries
  • Only use genuine Makita® batteries and chargers
  • 3-year limited warranty on tool, battery and charger
Includes:
  • 40V max XGT® Brushless 1.3 Gallon HEPA Filter 15" Upright Vacuum (GCV09Z)
  • 40V max XGT® 8.0Ah Battery (BL4080F)
  • 40V max XGT® Rapid Optimum Charger (DC40RA)
  • Fleece Filter Dust Bag,10/pk, GCV09, XCV19 (191T96-3)
  • HEPA Filter, XCV19 (191E39-5)
  • Round Brush, XCV19 (191D67-4)
  • Crevice Tool, XCV19 (191D65-8)


PRICE
$1,999.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width15 in
Height45 in
Water Lift60 in
Cleaning Width15 in

Product Details

TypeUpright Vacuum
CFM64 CFM
ColorMulti-colored
Dirt CollectionBag
Capacity5.2 qt
Voltage40 V
FiltrationHEPA
DescriptionBrushless Cordless Upright Vacuum Kit
Manufacturers Part NumberGCV09L1
Decibels57 dB
BrandMakita

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCRI Gold Certified