Model # :WBM1617127
MPN #: CAL73
BK Precision CAL73 Sound Level Calibrator
Write a Review
Questions & Answers (0)
The CAL73 sound level calibrator is used to calibrate sound level meters and other sound measurement equipment. You can calibrate 1 inch diameter microphones directly and 1/2 inch microphones using 1/2 inch adapter that is supplied with the calibrator.
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
BK Precision M405 Dipole Antenna (300 MHz to 500 MHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
BK Precision M403 Dipole Antenna (1.7 GHz to 2.2 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
Extech 407732-KIT-NIST Low/High Range Sound Level Meter Kit, Plastic, 9V battery, NIST Certified Type 2 Sound Level Meter Kit meets ANSI and IEC 651 Type 2 standards. Ideal for noise surveys in the workplace, installing fire alarms and speaker systems and enforcing noise ordnances. Measures from 35 to 130dB in two ranges with an accuracy of ±1.5dB. Data hold and Max hold functions. Backlit display allows use in dimly lit areas. Kit Includes: 407732 sound meter 407744 94dB Sound Calibrator Microphone wind screen 3 x 9V batteries NIST Cert Hard carrying case