Bissell High Filtration Vacuum Bag for ProBag & DayClean Models: BG101H/BG102H/BG107HQS/BG10716HQS
Write a Review
|
Questions & Answers (0)
Product Description
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Includes 12 packages per case. Sold in quantities of 48.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Janitized |
| Type | Upright Vacuums |
| Material | 3 Ply High Efficiency Micro Filter |
| Package Quantity | 48 |
| Description | Bissell Replacement High Filtration Vacuum Bag |
| Manufacturers Part Number | JAN-BISSPBH-3(4) |
| For Use With | Bissell Probag & Dayclean Models: Bg101H/Bg102H/Bg107Hqs/Bg10716Hqs |
| Brand | Bissell Commercial |