Buyers Chrome Bezel For 1" Round Surface/Recess Mount Strobe Lights - 8892420
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Chrome Bezel for 1 Inch Round Surface/Recess Mount Strobe Lights is designed to fit all Buyers Products 1 Inch Round Surface/Recess Mount Strobe Lights (8892400 Series).
PRICE
$8.20
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-4/7 in |
| Depth | 1-4/7 in |
| Height | 2/3 in |
| Diameter | 1 in |
Product Details
| Style | Round |
| Housing Color Family | Silver |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892420 |
| Brand | Buyers Products |