Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262862

MPN #: 8892620

Buyers Chrome Bezel For 4.5" Clear Thin Mount Rectangular Strobe Light - 8892620

Product Description
Buyers Products Chrome Bezel for 4.5 Inch Clear Thin Mount Rectangular Strobe Light is designed to fit all Buyers Products 4.5 Inch Clear Thin Mount Rectangular Strobe Lights (8892600 Series).

PRICE
$7.80

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-2/5 in
Depth1/3 in
Height1-1/9 in

Product Details

Housing Color FamilySilver
DescriptionBezel
Manufacturers Part Number8892620
BrandBuyers Products