Buyers Black Mounting Bracket For 5.19" Rectangular Mount Strobe Light - 8891706
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mounting Bracket For 5.1875 Inch Rectangular Mount Strobe Light is used for 90 degree surface mounting of all Buyers Products 5.19 Inch Rectangular Strobe Lights (8891700 series).
PRICE
$15.50
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/7 in |
| Depth | 3-2/3 in |
| Height | 1-2/3 in |
Product Details
| Style | Rectangular |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891706 |
| Brand | Buyers Products |