Qwik Products Foaming Coil Cleaner QT2770 - 18 Oz. Can - Pkg Qty 12
|
Questions & Answers (0)
Product Description
QwikClean® cleans heating and refrigeration coils, fins, and fan blades with a heavy-duty foam that breaks down and carries away dirt, dust, grease, oil and other residue. QwikClean® has been developed for use on refrigerators, window, and whole-house air conditioners, rooftop HVAC units, auto radiators, air-cooled equipment, condenser and evaporator coils, metal filters, to name a few. It leaves a pleasant lemon fragrance.
PRICE
$189.00 Sold in packages of 12 / $15.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 18OZ |
| Package Quantity | 12 |
| Description | Foaming Coil Cleaner |
| Manufacturers Part Number | QT2770 |
| Brand | Qwik Products |