Multi-Clean® Foamy MAC Basin, Tub & Tile Cleaner - Floral, Quart Bottle, 12 Bottles - 910408
Write a Review
|
Questions & Answers (0)
Product Description
Foamy MAC (Mild Acid Cleaner) Foaming Restroom Cleaner is an advanced foaming cleaner formulated to cling to surfaces when sprayed with a foaming trigger sprayer or a foam gun. Foamy MAC will clean soap scum, mineral deposits, lime or grease off of all acid resistant surfaces including: ceramic tiles, grout, drinking fountains, steam tables, wash basins, shower stalls and bathtubs. Safe for use on chrome fixtures. Contains a low pH Organic Salt which is non-corrosive to skin, yet is more effective than phosphoric acid, citric acid, sulfamic acid or acetic acid for removing mineral deposits, soap scum or rust stains. FOAMY MAC contains biodegradable surfactants, acid safe technology, and is not formulated with VOC's, butyl, petroleum derived solvents, NPE's or phosphates.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 14-1/2 in |
| Weight | 28 lbs |
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Specific Gravity | 1.02 |
| pH | 1 |
| Color | Green |
| For Use With | Bathroom Sinks, Chrome Fixtures, Countertops, Bath Tubs, Showers, Grouted Tile S |
| Style | Green Seal Certified |
| VOC Content | 0 |
| Scent | Floral |
| Applicable Materials | Counters, Porcelain, Grouted Tile, Chrome Fixtures |
| Size Type | Quart Bottle |
| Helps Remove | Soap Scum, Hard Water Deposits |
| Description | Tub & Tile Cleaner |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | 910408 |
| Dilution Ratio | 1:16 |
| Brand | Multi-Clean |