First Aid Only Bleeding Control Treatment Pack, Fabric, Red, 12 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Quick convenient kit has essential supplies to treat bleeding control emergencies. Sold as a separate treatment pack or as a refill for the 91170 Emergency Response Bag. Made in the USA.
PRICE
$77.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Bleeding Control Treatment Pack |
| Number of Pieces | 12 |
| Description | Bleeding Control Treatment Pack |
| Color | Red |
| Manufacturers Part Number | 91166 |
| Case Material | Fabric |
| Brand | First Aid Only |