Features:
- Removable 19" x 12-3/4" x 3/4" stainless steel tray
- 2" ball bearing, rubber casters
- 1" chrome-plated pole and base
- Tip style position base
- Knob height adjustment
- 15 lbs. load capacity under normal use
Weights & Dimensions
| Length | 18 in |
| Width | 22 in |
| Height | 31 to 50 in |
| Weight Capacity | 15 lbs |
| Wheel Diameter | 2 in |
| Base | 18" x 22" |
| Tray Dimensions | 19 x 12-3/4 in |
Product Details
| Type | Mayo Instrument Stands |
| Color | Silver |
| Wheel Type | Rubber, Ball Bearing |
| Style | Single Post Stand |
| Material | Chrome |
| Description | Single Post Mayo Stand |
| Manufacturers Part Number | M-21 |
| Brand | Clinton Industries |
Warranty
| Warranty | 5 yr |