Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529939

MPN #: 8869SS

Blickman 8869SS Benjamin Foot Operated Stainless Steel Mayo Stand, 16" x 21" Tray

Product Description
The Blickman 8869SS (Benjamin) foot-operated Mayo Stands are number one in ease and convenience. Just lift the tray frame - it automatically locks. To lower, hold the tray frame and press the foot operated control button. Release to lock in place. A guard over the foot button prevents accidental release. Our state of the art double post design minimizes lateral movement and increases overall unit stability. Select our Model 8871SS, double-post jumbo Benjamin Mayo Stand when a larger tray size is required. The 8869SS is height adjustable from 39-1/2" to 62" with a tray size of 16" x 21".

PRICE
$995.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width21 in
Height39-1/2 - 62 in
Tray Dimensions21 x 16 in

Product Details

Assembly RequiredNo
TypeMayo Instrument Stands
ColorSilver
SeriesBenjamin
StyleFoot Operated Stand
MaterialStainless Steel
Manufacturers Part Number8869SS
BrandBlickman

Warranty

WarrantyLifetime Limited