Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529961

MPN #: 1315-4

Blickman 1315-4 Chrome IV Stand with 5-Leg Base, 4-Hook, 52-1/2" - 93-1/2" Height

Product Description
The Blickman 1315-4 Chrome IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver™ end caps to protect against scuff marks. The 1315-4 offers a chrome pole with a height adjustment of 52-1/2" to 93-1/2", and a Tru-Loc™ friction knob. The 1315-4 IV Stand comes with four-hook interchangeable ram's horn and features poly-coated, secure grip hooks for protection. The 1315 5-leg IV stands travel on 2-1/2" twin-wheel hooded casters.

PRICE
$195.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52-1/2 - 93-1/2 in
Wheel Diameter2-1/2 in
Base Diameter24 in

Product Details

Assembly RequiredYes
TypeIV Stands
ColorSilver
Wheel TypeTwin Wheel Hooded Casters
StyleTru-Loc™ Friction Knob
Number of Hooks4
MaterialChrome
Manufacturers Part Number1315-4
BrandBlickman

Warranty

WarrantyLifetime Limited