Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079383

MPN #: 0517794400

Blickman IV Stand, Thumb Control, Aluminum, 67 - 98"H, 4 Hook

Product Description
Blickman's 7794SS 4 IV Stand features a 1" standard stainless steel pole on a 5 leg aluminum base. Adjust its' height (67" 98") via a thumb control mechanism and hang IV bags on 4 hooks.

Features:
  • 4 Hook Removable Adapter (hooks loop to the left)
  • 1" standard stainles steel pole
  • Thumb control height adjustment mechanism
  • Height Adjustment: 67" 98"
  • 24" diameter, 5 leg polished diecast aluminum base with Wall Saver™ tips
  • 3" hard rubber casters
  • 2 Hook Removable Adapter
  • 6 Hook Removable Adapter
  • 8 (Rake) Hook Removable Adapter


PRICE
$495.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height67 - 98 in

Product Details

Assembly RequiredYes
StyleThumb Control
TypeIV Stands
Number of Hooks4
MaterialStainless Steel
DescriptionIV Stand
ColorSilver
Manufacturers Part Number0517794400
BrandBlickman

Warranty

WarrantyLifetime Limited