Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079441

MPN #: 0541110100

Blickman IVT 4 Irrigation Tower with 4 Hooks, Push Down Handles, Aluminum, 60 - 96"H

Product Description
Blickman's IVT 4 Irrigation Tower features a lightweight aluminum pole on a 26 1/2" diameter inverted 5 leg base. Hang up to 8 IV bags on 4 hooks. Easy, one handed operation allows nurses to attach IV bags at comfortable heights, starting at 5 ft., and then raise bags up to 8 ft. (or to 9 ft. with custom extender) simply by pushing down on "squeeze/release" handles, an ergonomic solution that meets OSHA standards and greatly reduces the threat of back injuries.

Features:
  • 4 hooks, hold up to eight 3 or 5 liter IV bags
  • Lightweight aluminum pole
  • Push down "Squeeze/release" handles to raise IV bags
  • Indefinitely adjustable heights between 5 feet and 8 feet
  • 26 1/2" diameter, inverted, 5 legged base resistant to tipping
  • 2" black plastic twin wheel hooded locking casters
  • 2 Hooks
  • Made in the USA


PRICE
$4,119.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height60 - 96 in

Product Details

Assembly RequiredYes
StylePush Down Handles
TypeIrrigation Stand
Number of Hooks4
MaterialAluminum
DescriptionIVT 4 Irrigation Tower with 4 Hooks
ColorSilver
Manufacturers Part Number0541110100
BrandBlickman

Warranty

WarrantyLifetime Limited