Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079419

MPN #: 0638841200

Blickman MRI Safe Newark Mayo Stand, Stainless Steel, 12-5/8"L x 19-1/8"W x 37-1/4 - 62"H

Product Description
Blickman's MR conditional Newark Mayo stand features a two pronged stainless steel base with MR back casters. This model contains a 12 5/8" x 19 1/8" stainless steel tray and is height adjustable using the Tru Loc™ friction knob. This product is MR conditional approved.

Features:
  • MR Conditional
  • 12 5/8" x 19 1/8" stainless steel tray
  • Single stainless steel post
  • Two pronged stainless steel base
  • Two MR back casters.
  • Tru Loc™ friction knob height adjustment mechanism.
  • Height adjustment is between 37 1/4" and 62"
  • Standard Base (not MR conditional)
  • Lightweight Base
  • Four Caster Base


PRICE
$869.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width19-1/8 in
Height37-1/4 - 62 in
Tray Dimensions12-5/8 x 19-1/8 in

Product Details

Assembly RequiredNo
TypeMayo Instrument Stands
ColorSilver
StyleDouble Post Stand
MaterialStainless Steel
DescriptionMRI Safe Newark Mayo Stand
Manufacturers Part Number0638841200
BrandBlickman

Warranty

WarrantyLifetime Limited