Blickman 8848SS Stanford Stainless Steel Mayo Stand, 12-5/8" x 19-1/8" Tray
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 8848SS (Stanford) Mayo Stand maneuvers easily with a four caster, heavy-duty stainless steel base for ease of mobility. Great for the ER or exam rooms. Height adjusts with a Tru-Loc friction knob. The 8848SS height adjustment is 39-1/2" to 62" with a tray size of 12-5/8 x 19-1/8".
PRICE
$649.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 19-1/8 in |
| Height | 39-1/2 - 62 in |
| Wheel Diameter | 2 in |
| Tray Dimensions | 19-1/8 x 12-5/8 in |
Product Details
| Assembly Required | No |
| Type | Mayo Instrument Stands |
| Color | Silver |
| Series | Stanford |
| Wheel Type | Rubber |
| Style | Single Post Stand |
| Material | Stainless Steel |
| Manufacturers Part Number | 8848SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |