Features:
- High temperature 1,100° F.
- Low temperature 250° F.
- 1200 W Max - 10 Amps.
- UL listed.
Model # :WBB1646049
Weights & Dimensions
| Weight | 2 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Heat Gun |
| Min Temperature | 250 °F |
| Color | Black |
| Power Supply | Electric |
| Amperage | 10 A |
| Max Temperature | 1100 °F |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Metallized Bubble |
| Description | Variable Temperature Heat Gun |
| Manufacturers Part Number | B1646049 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | UL |