Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201900

MPN #: 10-8208-R

ASI® Stainless Steel Folding Shower Seat - Right Hand Seat - 10-8208-R

Product Description
FOLDING SHOWER SEATS
Shower Seats Are Great For Use In Large Shower Stalls And Shower Rooms.


L-shaped fold-up shower stall seat features a self-locking mechanism for secure positioning. Made of type 304 stainless steel framing. Seat frame and support legs are 1" diameter x 1-1/4" square x 18 gauge tubing with 3/16" thick mounting flanges and 16 gauge guide bracket/arm support. All exposed surfaces have #4 satin finish. Support arm fold ups when in retracted position to provide low profile against wall. Complies with ADA Accessibility Guidelines when properly installed.Stainless Steel Seat is made of stainless steel with a satin finish and a slatted design. Right hand seat.

PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth22-7/8 in
Height1/2 in
Weight Capacity250 lbs

Product Details

Frame Color FamilySilver
Seat Color FamilySilver
ColorSilver
Manufacturers Part Number10-8208-R
Seat MaterialStainless Steel
BrandAmerican Specialties