BluBird® 1/2" Hose Reel Stopper for XL Hose Reel, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for performance and protection, the BluBird® 1/2" Hose Reel Stopper ensures that hoses retract to a controlled stop, avoiding damage to fittings and connectors. This simple yet essential component is especially important for high-use reels, preventing over-retraction and preserving the operational life of hose systems.
The stopper is made from impact-resistant, UV-stable materials that hold up against heavy use and exposure to moisture, oils, and environmental wear. It cushions the hose return, reducing pressure on the reel's internal mechanism and minimizing downtime caused by repairs.
This stopper is pre-sized to clamp securely onto 1/2" hoses and is fully compatible with BluBird®'s XL reel series. It can be repositioned easily using standard tools, giving technicians flexibility in adjusting hose length limits depending on the job or environment.
Whether used in mobile detailing trailers, service bays, or manufacturing floors, the BluBird® stopper improves safety, simplifies hose retrieval, and helps extend the lifespan of your hose and reel systems.
The stopper is made from impact-resistant, UV-stable materials that hold up against heavy use and exposure to moisture, oils, and environmental wear. It cushions the hose return, reducing pressure on the reel's internal mechanism and minimizing downtime caused by repairs.
This stopper is pre-sized to clamp securely onto 1/2" hoses and is fully compatible with BluBird®'s XL reel series. It can be repositioned easily using standard tools, giving technicians flexibility in adjusting hose length limits depending on the job or environment.
Whether used in mobile detailing trailers, service bays, or manufacturing floors, the BluBird® stopper improves safety, simplifies hose retrieval, and helps extend the lifespan of your hose and reel systems.
PRICE
$13.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | RSSTP12-XL |
| Type | Hose Reel Stopper |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Brand | BluBird |