Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178869

MPN #: BBRDA12100

BluBird® Dual Arm Spring Return Air Hose Reel, 300 PSI, 1/2" ID x 100'L

Product Description
Within the demanding domains of automotive, construction, and industrial sectors, where every component plays a pivotal role in ensuring smooth operations, the BluBird® 1/2" x 100' Rubber Air Hose Dual Arm Reel stands out as an exemplar of excellence and durability. Meticulously designed to meet the multifaceted needs of professionals, this hose reel amalgamates the strengths of BluBird's® state-of-the-art technology with the inherent resilience of rubber.

Housed within an 18-gauge powder-coated heavy-duty steel construction, the hose promises unmatched longevity. The steel isn't just robust; it's specifically crafted to resist corrosion, ensuring that the reel remains in prime condition even in environments that are traditionally harsh on equipment. Complementing its durable build is the dual arm design. This feature provides unparalleled stability, making it apt for both fixed settings like workshops and dynamic scenarios such as moving trailers or bustling production lines.

The intricacies of its design are evident in its L-shaped base with groove reinforcement, offering stable support to the entire assembly. The hose reel isn't just about stability; it's about precision. With a fully enclosed multi-position 12-point ratchet system, users can effortlessly lock the hose at varying lengths, ensuring flexibility and ease of use. The inclusion of Brass swivel joints for hose inlet connections further amplifies the product's efficiency, minimizing the risk of leaks and ensuring optimal air pressure retention.

The commitment to quality is further reflected in the 2-year unmatched warranty on the reel, with the hose itself enjoying a whopping 10-year warranty. This speaks volumes about the brand's confidence in its product and its dedication to customer satisfaction. But what truly makes this hose reel a preferred choice for many is its lightness; being 40% lighter than standard rubber hoses, it promises ease of use without compromising on strength.

Operating at a 300 PSI working pressure, and fortified with solid brass fittings that outclass even aircraft aluminum in durability, this hose reel ensures that pneumatic tasks, whether it's removing lug nuts, using nail guns, or inflating tires, are executed seamlessly. Its 4:1 safety factor further enhances its reliability quotient, making it a safe bet for demanding applications.

In the ever-challenging climate variations that many professionals have to grapple with, the BluBird® Hose Reel ensures consistent performance. It's crafted to be extreme weather-resistant and can remain flexible in temperatures ranging from a chilling -50°F to a blazing +190°F.

In conclusion, for those seeking a blend of innovation, durability, and performance, the BluBird® 1/2" x 100' Rubber Air Hose Dual Arm Reel isn't just an addition to their toolkit; it's an upgrade. It exemplifies what the confluence of design excellence and cutting-edge technology can achieve, setting new benchmarks in the world of pneumatic hose reels.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated heavy duty steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$625.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Width8 in
Height22 in
Weight80.8 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRDA12100
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr