BluBird® Brass Part GHT 3/4" Female x 3/4" Male For Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
This Brass Part GHT 3/4" Female x 3/4" Male for Hose Reel is a high-performance fitting designed to enhance your hose reel setup. Made from premium brass, this component provides exceptional durability and resistance to corrosion, making it suitable for outdoor use. The 3/4" female and 3/4" male Garden Hose Thread (GHT) configuration ensures a secure, leak-proof connection between your hose and reel.
This fitting is engineered to handle high water pressure, preventing leaks and ensuring a consistent flow of water. Its robust construction is built to withstand the wear and tear of frequent use, whether in a residential garden, commercial irrigation system, or industrial setting. The easy-to-install design means you can quickly integrate this brass part into your existing hose reel system, enhancing its efficiency and reliability. Whether you're setting up a new reel or replacing an old fitting, this brass component delivers a dependable and long-lasting solution for your water management needs.
This fitting is engineered to handle high water pressure, preventing leaks and ensuring a consistent flow of water. Its robust construction is built to withstand the wear and tear of frequent use, whether in a residential garden, commercial irrigation system, or industrial setting. The easy-to-install design means you can quickly integrate this brass part into your existing hose reel system, enhancing its efficiency and reliability. Whether you're setting up a new reel or replacing an old fitting, this brass component delivers a dependable and long-lasting solution for your water management needs.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | RPBS58 |
| Type | Brass Part |
| Material | Brass |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | BluBird |