- The Goodyear Appeal - Partner with us & join millions worldwide who empower their everyday lives, by using our cutting edge equipment & supreme advanced technology, to Conquer any task or obstacle; Arise & gain Dominance over your 'sphere of influence' by starting here
- Heavy-duty construction for long life in professional and automotive applications
- Reel covered by corrosion resistant powder coating, two supporting arm and base galvanized
- Multi-position locking ratchet, adjustable guide arm, and wall, ceiling or floor mount
SuperHandy® Goodyear Industrial Retractable Air Hose Dual Arm Reel, 1/2" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Retractable Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Max Temperature | 226 °F |
| Temperature Range | -40 to 226 °F |
| Style | Open Chassis |
| Material | Steel |
| Manufacturers Part Number | L820154G |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Goodyear |