Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232899

MPN #: BBPROJH3450

BluBird® Pro Rubber Jack Hammer Air Hose Assembly, 3/4" ID x 50'L

Product Description
When it comes to equipping oneself for the grueling demands of construction sites, particularly in demolition, mining, and roadwork, the importance of a reliable pneumatic hose can't be overstated. Enter the BluBird® Pro 3/4" x 50' Rubber Jack Hammer Air Hose-a product that redefines excellence in the realm of pneumatic hoses tailored for rigorous construction applications.

At the heart of any construction site is the relentless hum of machinery and tools, among which jackhammers and other pneumatic devices play a pivotal role. To fuel these powerful tools, you need a hose that delivers consistently, withstands the wear and tear of industrial environments, and offers ease of use. The BluBird® Pro hose checks all these boxes and more.

Constructed entirely from rubber, its design exhibits both strength and flexibility. This 100% rubber construction not only ensures durability but also makes the hose 9lbs lighter than the standard jack hammer hoses available in the market. This significant weight reduction facilitates easier maneuvering and handling, especially crucial in dynamic construction settings.

One of the standout features of this hose is its heavy-duty wrapped finish, which grants it an extra layer of resistance against the typical challenges of a construction site, be it abrasive surfaces or sharp objects. Such robust protection ensures the hose remains functional and free from damage even in the most demanding conditions.

Beyond its physical prowess, the BluBird® Pro hose also boasts impeccable performance metrics. With a remarkable working pressure of up to 300 PSI, it's equipped to power even the most robust pneumatic tools with ease. This seamless performance is further complemented by the hose's high-strength polyester woven braided reinforcement, ensuring that the hose remains intact and functional, irrespective of the pressures it's subjected to.

Stainless steel claw fittings embedded in the hose ensure airtight connections, minimizing the risk of air leaks and ensuring optimal performance. These fittings are not only durable but also designed to offer ease of connectivity, making the setup and dismantling processes quick and hassle-free.

Weather, often an unpredictable factor on construction sites, won't be a concern for users of the BluBird® Pro hose. Its ability to maintain integrity in extreme conditions-from a chilly -50°F to a sweltering +190°F-means that come rain, shine, or snow, this hose is ready for action. Add to this its resistance to ozone and kinks, and you have a hose that's built to last and deliver.

Ease of control is vital when dealing with powerful tools, and to this end, the hose is equipped with a 4-finger grip bend restrictor. This feature ensures a firmer grip, enhanced control, and reduced chances of mishaps during use.

With its unmatched 2-year warranty, the BluBird® Pro 3/4" x 50' Rubber Jack Hammer Air Hose stands as a testament to the brand's confidence in its product. For professionals in the construction, automotive, and industrial sectors, this hose isn't just a purchase; it's a long-term investment in efficiency, safety, and unmatched performance.

Features:
  • 4:1 Safety factor
  • Solid Brass fittings are corrosion resistant
  • Abrasion resistant


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/4 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBPROJH3450
PSI300 psi
BrandBluBird