Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233004

MPN #: BB1210

BluBird® Rubber Air Hose Assembly, 1/2" ID x 10'L

Product Description
Experience unrivaled performance with the BluBird® 1/2" Air Hose from BluBird® Industries, a premium solution meticulously crafted for professionals in the automotive, construction, and industrial sectors who prioritize quality and reliability in their pneumatic tools. Widely regarded as the go-to choice for various applications such as automotive lug nut removal, construction nail gun operations, and industrial tire inflation, this versatile hose delivers exceptional performance across a spectrum of tasks, making it an indispensable tool in demanding work environments.

The BluBird® Air Hose revolutionizes pneumatic applications with its superior construction, crafted entirely from rubber to offer unmatched flexibility and durability. Setting a new standard in the industry, this hose boasts a 40% lighter design compared to conventional rubber hoses, providing effortless maneuverability and reduced operator fatigue, particularly crucial in high-intensity environments like construction sites and automotive repair workshops.

Engineered to excel in even the most challenging conditions, the BluBird® Air Hose maintains peak functionality in extreme temperature ranges from 50° F to +190° F, showcasing unparalleled adaptability to diverse work settings. Its exceptional resistance to ozone and abrasion ensures longevity and sustained performance, guaranteeing optimal functionality even after extended use.

Beyond performance, BluBird® prioritizes reliability by outfitting this air hose with solid brass fittings that are corrosion-resistant and offer superior strength compared to aircraft aluminum fittings. This meticulous attention to detail not only ensures secure connections but also enhances operational efficiency, minimizing the risk of accidents and enhancing overall productivity in various applications.

With an industry-leading 10-Year Warranty on offer, BluBird® stands behind the durability and performance of this air hose, showcasing unwavering confidence in the product's capabilities. As an extension hose, the BluBird® 1/2" Air Hose provides exceptional versatility and reliability, empowering professionals in the automotive, construction, and industrial fields to tackle tasks with confidence, efficiency, and peace of mind. Elevate your pneumatic tools with this premium solution for top-tier performance in demanding work environments.

Features:
  • 100% rubber construction
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/2"Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Kink Resistant


PRICE
$22.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Hose Inside Diameter1/2 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB1210
PSI300 psi
BrandBluBird