Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
OilShield

Model # :WBB3232931

MPN #: OS3835

OilShield® Rubber Air Hose, 3/8" ID x 35'L

Product Description
Industry leading 3-Year Warranty. Oilshield® 3/8" x 35' is the best SHOP hose on the market today, it is RMA Class A oil resistant rated rubber hose with a Nitrile core and Nitrile cover, the best oil resistance rating possible. Oil-Shield unlike other heavy and stiff rubber air hoses is 30% lighter than traditionally made rubber hoses, more flexible & stronger. It is the perfect shop hose where hoses come in contact with oil, diesel fuel, gas, cleaning agents and anything else found in shops including welding spatter and grinding sparks.

Oilshield® RMA Class A Rubber 3/8" x 35' Air Hose: the embodiment of premium craftsmanship and unmatched durability, tailored specifically for professional spaces such as shops and garages. When it comes to pneumatic hoses, quality and adaptability become paramount, and Oilshield® emerges as a beacon of excellence in this domain, fortifying its place in the league of top-tier air hoses.

Engineered to perfection, the core of this pneumatic hose boasts RMA Class A oil-resistant properties, thanks to its Nitrile core and cover. This not only offers supreme resistance to a spectrum of oils but also ensures longevity even when the hose comes in direct contact with substances like diesel fuel, gas, and a range of cleaning agents that are often encountered in professional settings. The oil-resistant feature is an exceptional trait, positioning it as an ideal air hose for environments where oil spills and smears are commonplace.
The innovation of Oilshield® doesn't end at oil resistance. For professionals who often find themselves amidst welding or grinding tasks, this air hose offers another layer of resilience. It has been intricately designed to resist the adverse impacts of welding spatters and grinding sparks. This unique feature ensures that the hose remains unscathed, even in the midst of intense operational tasks.

Shifting focus from resilience to usability, one can't help but notice the remarkable lightness of the Oilshield® Air Hose. Despite its robust build, it stands out as being 30% lighter than standard rubber hoses. Such a weight advantage ensures not only effortless handling but also fosters increased productivity, a feature that professionals will undoubtedly cherish.

Accentuating its superior construction, the hose comes equipped with solid brass fittings. These fittings, known for their durability, surpass even the strength of aircraft aluminum, ensuring airtight connections and a prolonged lifespan.

In a testament to its unparalleled quality, the Oilshield® RMA Class A Rubber 3/8" Air Hose is backed by an industry-leading 3-year warranty. For professionals on the lookout for a pneumatic hose that seamlessly marries durability with adaptability, the Oilshield® emerges as an unequivocal choice, setting the gold standard for what professional-grade air hoses should offer.

Features:
  • 100% rubber construction
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • 4 finger grip bend restrictor
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorYellow
Manufacturers Part NumberOS3835
PSI300 psi
BrandOilShield