Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oilshield

Model # :WBB3232985

MPN #: OS12300

OilShield® Rubber Air Hose Bulk, 1/2" ID x 300'L

Product Description
Industry leading 3-Year Warranty. Oilshield® is the best SHOP hose on the market today, it is RMA Class A oil resistant rated rubber hose with a Nitrile core and Nitrile cover, the best oil resistance rating possible. Oil-Shield unlike other heavy and stiff rubber air hoses is 30% lighter than traditionally made rubber hoses, more flexible & stronger. It is the perfect shop hose where hoses come in contact with oil, diesel fuel, gas, cleaning agents and anything else found in shops including welding spatter and grinding sparks.

For professionals in the automotive and industrial sectors, the Oilshield® 1/2" x 300' Bulk Rubber Air Hose is the epitome of reliability and durability. Designed to meet the demands of rigorous applications, this hose ensures that you have a pneumatic solution you can trust.

One of the standout features of the Oilshield® hose is its exceptional oil resistance. With an RMA Class A oil-resistant inner core and outer cover, this hose is built to withstand contact with oils, diesel fuel, gas, and other common substances found in industrial settings. Whether you're in a garage or workshop, this hose is equipped to handle the challenges of these environments with ease, including welding spatter and grinding sparks.

What sets the Oilshield® hose apart is its lightweight yet robust construction. Compared to standard rubber hoses, it's an impressive 30% lighter, making it easier to handle and maneuver without sacrificing strength. This combination of lighter weight and enhanced flexibility ensures that the hose remains durable, reducing the risk of kinks and wear over time.

Safety is a top priority in any industrial setting, and the Oilshield® hose has been designed with this in mind. Its resistance to welding spatters and grinding sparks ensures that it maintains its integrity even in the presence of potentially hazardous conditions, making it a reliable choice for those concerned with safety on the job.
The quality of the hose is not limited to its core properties; it extends to the fittings as well. The inclusion of Solid Brass fittings, known for their superior performance compared to aircraft aluminum, ensures a secure and dependable connection, enhancing the overall longevity and efficiency of the hose.

Features:
  • 100% rubber construction
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Hose Inside Diameter1/2 in

Product Details

MaterialNitrile Rubber
ColorYellow
Manufacturers Part NumberOS12300
PSI300 psi
BrandOilshield