BluBird® Rubber Air Hose Reel, Dual Arm Assembly with 3/8" x 75'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® dual arm air hose reel is an ultimate combination of corrosion resistant powder coated heavy duty steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with world best Air hose by BluBird®. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4-non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc, perfect for commercial and industrial use.
PRICE
$519.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 75 ft |
| Reel Hose Length Capacity | 75 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -50 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | BBRDA3875 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | BluBird |