Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB3239873

MPN #: NT105-00IGY

Toter® Standard Duty Tilt Truck, 1/2 Cubic Yard, 825 lb. Cap, Industrial Gray

Product Description
The NT105 is manufactured with Toter®'s advanced rotational molding process, this Tilt Truck is built to outlast and outperform. Lighten the load when moving general, industrial and food waste. Utilize the unique integrated handles for easier maneuvering and dumping. Toter® standard duty Tilt Trucks have the material handling capability to haul up to 825 pounds or 1/2 cubic yards of product. Toter® offers our Tilt Trucks in blue, black, and industrial gray. Inset wheels enable these products to be stored inside of each other which allows for easier storage. Maximize your load potential and make every haul as easy as possible.

Features:
  • Rugged Rim® technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Inset wheel design allows tilt trucks to be nested when fully assembled for easier shipping and storage
  • Integrated ergonomic handles provide comfortability and ease-of-use
  • Powder-coated frames reduce corrosion, prevent flaking, and ensure long service life
  • Improved design increases maneuverability through commercial doorways
  • Two-year limited warranty


PRICE
$1,045.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58-5/8 in
Width32 in
Height37 in
Weight Capacity825 lbs
Rear Wheel Diameter12 in
Front Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyethylene
TypeStandard Duty Tilt Truck
ColorGray
Capacity1/2 yd³
MaterialPolyethylene
Manufacturers Part NumberNT105-00IGY
BrandToter

Warranty

Warranty2 yr