Global Industrial
Model # :WB113116BL
Global Industrial™ Steel Audio Visual & Instrument Cart - Blue
|
Questions & Answers (0)
Product Description
Safely transport and store electronic and other valuable equipment on sturdy shelves with a 1/2" lip that helps retain cargo. Top shelf is lined with a non-slip vinyl mat. Rolls smoothly on ball bearing, rubber casters. Shelves adjust on 4" increments. Convenient push handle and cabling holes. Includes a handy 4-outlet power strip with 15-ft. 3-wire cord. 250 lb. capacity. Easy assembly. 5 Year Limited Warranty.
PRICE
$215.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 24 - 42 in |
| Weight Capacity | 250 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Power | 4 Outlet Power Strip |
| Type | Standard AV Cart |
| Frame Color Family | Blue |
| Color | Blue |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Audio Visual & Instrument Cart |
| Frame Material | Steel |
| Manufacturers Part Number | 113116BL |
| Shelf Material | Steel |
| Brand | Global Industrial |