SuperHandy® 3 Wheel Folding Mobility Scooter Plus, 20"W Seat, Electric Powered
Write a Review
|
Questions & Answers (0)
Product Description
Extended Range with SuperHandy's® Mobility Scooter Plus-Introducing the Mobility Scooter Plus, designed for comfort and extended range. With two 48V 2Ah batteries, this scooter covers up to 11 miles, supporting a weight limit of 330 pounds.
Dual Battery Power, Enhanced Mobility-Ideal for longer journeys, its robust construction and efficient motor ensure a reliable and comfortable ride, redefining your mobility experience.
Dual Battery Power, Enhanced Mobility-Ideal for longer journeys, its robust construction and efficient motor ensure a reliable and comfortable ride, redefining your mobility experience.
PRICE
$769.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight Capacity | 330 lbs |
| Weight | 62 lbs |
| Seat Width | 20 in |
| Seat Depth | 23 in |
Product Details
| Type | Travel Mobility Scooter |
| Armrests | Height Adjustable |
| Color | Black |
| Foldable | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | GUT140 |
| Number of Wheels | 3 |
| Brand | SuperHandy |