- Long-Range, Dual Battery System
- Powered by one 48V 2Ah Li-Ion battery (included)
- the Passport Mobility Scooter delivers up to 6.5 miles on a single charge with a top speed of 3.7 mph.
- The batteries recharge quickly in just 1.5 hours, so you're always ready to go.
SuperHandy® Passport Mobility Scooter, 18"W Seat Foldable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 26 in |
| Weight Capacity | 275 lbs |
| Weight | 48 lbs |
| Seat Width | 18 in |
| Seat Depth | 24 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 1.5 hr |
| Max Speed | 3.7 mph |
| Type | Travel Mobility Scooter |
| Armrests | None |
| Color | Black |
| Series | Passport |
| Batteries Included | Yes |
| Foldable | Yes |
| Number of Batteries | 1 |
| Includes | Storage Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | GUT184 |
| Battery Amp Hours | 2 Ah |
| Number of Wheels | 3 |
| Brand | SuperHandy |