SuperHandy® Passport Prime Mobility Scooter, 20"W Seat, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Prime Control, Smooth Stops-The Passport Prime Mobility Scooter is the first in our lineup with electromagnetic braking, giving you effortless, responsive stopping power for a smoother, safer ride. With a stable 4-wheel design and foldable frame, it's built for easy transport and everyday mobility-wherever life takes you.
Designed for Safe, Comfortable Travel-Powered by a 48V brushless motor and dual lithium-ion batteries, the Passport Prime offers steady acceleration and extended runtime. Electromagnetic braking ensures smooth, controlled stops, while the adjustable seat, armrests, and spacious legroom provide all-day comfort.
Designed for Safe, Comfortable Travel-Powered by a 48V brushless motor and dual lithium-ion batteries, the Passport Prime offers steady acceleration and extended runtime. Electromagnetic braking ensures smooth, controlled stops, while the adjustable seat, armrests, and spacious legroom provide all-day comfort.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight Capacity | 330 lbs |
| Weight | 55 lbs |
| Seat Width | 20 in |
| Seat Depth | 23 in |
Product Details
| Battery Type | Lithium-Ion |
| Max Speed | 3.7 mph |
| Type | Travel Mobility Scooter |
| Brake Type | Electromagnetic |
| Armrests | Height Adjustable |
| Color | Black |
| Lift Type | Manual Seat Lift |
| Series | Passport Prime |
| Batteries Included | Yes |
| Number of Batteries | 2 |
| Includes | Storage Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | GUT177 |
| Battery Amp Hours | 2 Ah |
| Number of Wheels | 4 |
| Brand | SuperHandy |