Thermometers & Hydrometers
Related Products
Designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured, these bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings. Spring mount easily attaches to pipes and process lines Magnet mount attaches to a ferrous surface Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations Note : Bi-metal thermometers are for reference only and not intended for applications where a precise reading is required.
Used to determine the specific gravity / relative density (g/cmᶟ) of battery acid in the range of 1.150 to 1.300, this hydrometer comes with a siphon set to collect battery acid for an accurate reading. Rubber parts are made of nitrile, a synthetic rubber that is more chemical resistant and more durable than conventional rubber 165mm (6.5") long Lead free ballast and glass Individually serialized Temperature standardization: 77°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy ...
Made from high grade ABS plastic, these units display temperature and humidity simultaneously. Easy installation with no wiring, using a mounting opening of 33mm (1.3") diameter and mounting thickness of 7mm (0.28"). CE marked and RoHS compliant. Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability including accuracy traceable to NIST. Requires 1 CR2032 battery (included).
Choose from two models, one measuring percent saturation of CaCl₂ in the range of 0 to 120%, and the other model measuring specific gravity / relative density (g/cmᶟ) from 1.000 to 1.280. Used in various industries including food, fishing, and transportation 300mm (12") long Lead free ballast and glass Individually serialized Temperature standardization: 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Calcium ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...