Features:
- 4000 PSI, R1
- 50-foot x 3/8-inch ID
- Gray, non-marking
- 250°F maximum temperature rating
- Quick connect
Weights & Dimensions
| Length | 600 |
| Width | 1 in |
| Height | 1/2 in |
| Weight | 9 lbs |
| Hose Inside Diameter | 3/8 in |
| Connection Size | 3/8 in |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Assembly |
| Color | Gray |
| Max Temperature | 250 °F |
| Max PSI | 4000 psi |
| Material | Rubber |
| Manufacturers Part Number | AW-0851-0338 |
| Inlet | 3/8" QC Plug |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Brand | Mi-T-M |
Warranty
| Warranty | 90 |