BluShield Poly Pressure Washer Hose with CP, 1/4" x 35'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Blushield heavy duty pressure washer hose reel is constructed with powder coated 18 gauge heavy duty steel and have 12 pt. Ratchet Locking Mechanism. It comes with the lightest, strongest , most flexible & kevlar braided pressure washer hose. This combo is perfect for Automotive & DIY Industry. It is a great cost-effective alternative to motor driven reels.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 35 ft |
| Reel Hose Length Capacity | 35 ft |
Product Details
| Type | Pressure Washer Hose |
| Open or Enclosed Chassis | Open |
| Color | Gray |
| Max Temperature | 250 °F |
| For Use With | Water |
| Temperature Range | -20 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | PWR1435-NM |
| Cable/Cord/Hose Included | Yes |
| PSI | 3000 psi |
| Hose Material | Rubber |
| Brand | BluShield |