BluShield Pressure Washer Hose Reel, Kevlar with CP, 3/8" x 50'L Hose, 3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
BluShield dual arm heavy duty pressure washer hose with quick connect coupler reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with world best pressure washer hose that is aramid braided. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc.
PRICE
$709.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Color | Blue |
| Max Temperature | 250 °F |
| Drive/Return Type | Spring Return |
| Material | Rubber |
| Manufacturers Part Number | PWR3850-CP |
| PSI | 3000 psi |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Nitrile Rubber |
| Brand | BluShield |