Multi-Clean® Century Maintenance pH-Neutral Floor Cleaner - Lemon, 1 Gal, 4 Bottles - 910573
Write a Review
|
Questions & Answers (0)
Product Description
Century Maintenance Cleaner is a concentrated, neutral floor cleaner that lifts soil and leaves the shine. No rinsing is required. Safe for all floors including vinyl composition tile (VCT), linoleum, marble, granite, ceramic, natural stone, laminate, rubber, sealed wood and polished concrete. Non-alkaline formula means glossy floors will not be dulled and Century is safe for all surfaces not harmed by water. Can be used on polished marble-stone surfaces. Century Maintenance Cleaner does not leave a film, no extra rinse step needed. The excellent wetting and surface tension reduction allows Century to be used as an effective rinse aid after stripping. Century Maintenance Cleaner contains biodegradable surfactants and is not formulated with butyl, petroleum derived solvents, NPE's or phosphates. Green Seal Certified.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Weight | 38 lbs |
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Specific Gravity | 1 |
| pH | 7-8 |
| Color | Yellow |
| Application | Scrubbing |
| Style | Green Seal Certified |
| VOC Content | 0 |
| Scent | Lemon |
| Size Type | Gallon Bottle |
| Helps Remove | General Soil, Dirt |
| Description | Neutral Floor Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 910573 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:128 |
| Brand | Multi-Clean |