Bobrick® Folding Shower/Dressing Area Seat, Solid Phenolic, 18"W
|
Questions & Answers (0)
Product Description
This Folding Shower/Dressing Area Seat is ideal for use where extra support and security are needed. Seat is constructed of durable, water-resistant ivory colored solid phenolic. Frame and mounting brackets are constructed of stainless steel, and feature a self-locking mechanism. Dimensions: 18".
PRICE
$459.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 15-13/16 in |
| Weight Capacity | 450 lbs |
Product Details
| Frame Color Family | Silver |
| Seat Color Family | White |
| Description | Shower/Dressing Area Seat |
| Color | White |
| Manufacturers Part Number | B-5191 |
| Seat Material | Plastic |
| Brand | Bobrick |