- 1 Scott® Pro High Capacity Coreless Standard Roll Toilet Paper Dispenser/Case; Black; 4 Roll Capacity; 11.25" x 12.75" x 6.19"
- Features durable construction and a sleek, professional design.
- Easy refilling design for your maintenance staff.
- Available in a two roll configuration as well as a high capacity four roll configuration, depending on model.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Scott® Pro High Capacity Coreless SRB Tissue Dispenser - Black
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides reliable balance of efficiency, performance and value. As a business owner, you want to make restroom maintenance as easy and fast as possible. The Scott® Coreless Standard Roll Toilet Paper Dispenser is available in a two roll configuration as well as a high capacity four roll configuration. The dispenser is durable and has a sleek, professional look. By using coreless toilet paper rolls you'll have less waste (up to 47% less packaging waste vs. standard roll tissue) and you can get up to 15% more paper per case (comparing coreless to like cored products). Refilling was designed to be easy for your maintenance staff. When properly installed and when using recommended product, the dispenser meets the ADA Standards for Accessible Design. Look for compatible standard roll toilet paper from Scott®. After all, you have better things to do than worry about refilling toilet paper! This dispenser is backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
PRICE
$37.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 6-5/16 in |
| Height | 12-3/4 in |
| Weight | 3 lbs |
Product Details
| Color | Black |
| For Use With | B2308142; B240965 |
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Four Coreless Rolls |
| Material | Plastic |
| Description | Pro High Capacity Coreless SRB Tissue Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 44518 |
| Brand | Scott |