Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549119

MPN #: 8100

Haws®, 8100, Floor Mounted Drench Shower AXION® MSR ABS Plastic Shower Head

Product Description
Haws® Floor Mounted Drench Shower Axion MSR™ ABS Plastic Shower Head, 8100

Model 8100 floor mounted drench shower shall include the AXION®MSR hydrodynamic designed ABS plastic showerhead with self-regulating 20 gpm flow control, and chrome-plated brass stay-open ball valve equipped with a stainless steel ball and stem. Unit shall also include powder-coated cast-iron 9" (22.9 cm) diameter floor flange, self-adhesive high visibility 21" (53.3 cm) long stripe in Safety Green and bright yellow, stainless steel pull rod with triangular handle, universal sign, and 1-1/4" NPT supply.

PRICE
$815.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width31 in
Height97 in
Activation Handle Length28"
Shower Head Diameter11"
Inlet Size1 NPT in

Product Details

TypeEmergency Drench Shower
ColorGreen
Shower Head MaterialABS Plastic
Pipe MaterialGalvanized Steel
Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyGreen
IncludesUniversal Identification Sign
MaterialStainless Steel/ABS Plastic
ActivationPull Handle
Valve Type1" IPS Chrome Plated Brass Stay Open
DescriptionHaws® Drench Showers, Model 8100
Manufacturers Part Number8100
Activation Handle MaterialStainless Steel
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1