Gemtor AD-1, Anchor D-Ring - w/ Stud, Nut & Washer
Write a Review
|
Questions & Answers (0)
Product Description
Drop forged alloy steel D-rings provide an OSHA-compliant, snaphook-compatible anchor point when bolted to a structural support capable of supporting at least 5,000 lbs. Supplied with 1/2 inch diameter x 2 inches long Grade 8 bolt, nut and lock washer.
PRICE
$37.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5,000 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Brown |
| Style | D-Ring |
| Material | Steel |
| Package Quantity | 1 |
| Description | Anchor D-Ring - With Stud, Nut & Washer |
| Manufacturers Part Number | AD-1 |
| Attachment Type | D-Ring |
| Brand | Gemtor |