Boss Hutch With Doors - 71"W x 15"D x 36"H - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
Four door 71" hutch for use on the N101 desk or N143 credenza. Finished in Driftwood laminate with durable 3mm edge banding
PRICE
$319.95
This product will be restocked by Nov 05, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 15 in |
| Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Description | Hutch With Doors |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N144-DW |
| Wire Management | Yes |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |