Boss Medical Stool with Backrest - Vinyl - Beige
|
Questions & Answers (0)
Product Description
Ergonomically designed emulates the natural shape of the spine to increase comfort and productivity. Upholstered in durable Caressoft vinyl for easy maintenance and cleaning. Adjustable seat height with a 6" vertical height range. Available with back cushion (B245) or without back cushion (B240). Dual wheel casters allow for easy movement. Attractive chrome finish on the base and gas lift.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 41 in |
| Weight Capacity | 275 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 21 - 27 in |
| Min Seat Height | 21 in |
| Max Seat Height | 27 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Back Width | 16 in |
| Back Height | 10 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | B245-BG |
| Brand | Boss |
| Type | Medical / Lab Stool |
| Color | Beige |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Beige |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Medical Stool |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| MAS Green Certified | Yes |
| CAL 117 Certified | Yes |