Bottle Cooler 50"W - Black
Write a Review
|
Questions & Answers (0)
Product Description
Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is CFC-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified. 50"W x 26-5/16"D x 33-1/4"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$3,619.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 26 in |
| Height | 35 in |
| Cord Length | 9 ft |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-Up |
| Voltage/Frequency | 115 V |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Number of Shelves | 3 |
| Door Color Family | White |
| Manufacturers Part Number | TBC-50SB-N6 |
| Brand | Turbo Air |
| Type | Bottle Cooler |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 6.8 A |
| Capacity | 15 ft³ |
| Number of Doors | 2 |
| Description | Horizontal Bottle Cooler |
| Thermostat Type | Digital Thermostat With External Readout For Precise Temperature Management |
| Refrigerant Type | R-134a |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |